Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS30L
Mfr # PHS30L
Zoro # G208359228
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M30-2
- Inside Dia. 30 mm
- Housing Carbon Steel
- Static Radial Load 92,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS30L
- Zoro # G208359228
- UPC # 4549557048739
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M30-2 |
Inside Dia. | 30 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 92,200 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Zillawhip 1/4 X 5 Swivel Whip Hose (HFZ1405YW2B)
- NATIONAL Small Bore Inch Seal, 472826 (472826)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 2NSE)
- SKF SKF-6206, Single Row Ball Brgs, 6206 (6206)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- Iko Spherical Rod Ends