Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS3
Mfr # PHS3
Zoro # G908359108
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M3-0.5
- Inside Dia. 3 mm
- Housing Carbon Steel
- Static Radial Load 3670 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS3
- Zoro # G908359108
- UPC # 4549557048203
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M3-0.5 |
Inside Dia. | 3 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 3670 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Take-Up Brg, 1 3/4 in Bore, Steel Insert (19351112)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1, 1/6 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (SQS1102R)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD53)
- DAYTON 4/5V1250 Banded V-Belt, 125-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs (13F990)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- Iko Plain Bearings