Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS28L
Mfr # PHS28L
Zoro # G908359191
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M27-2
- Inside Dia. 28 mm
- Housing Carbon Steel
- Static Radial Load 87,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS28L
- Zoro # G908359191
- UPC # 4549557048715
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M27-2 |
Inside Dia. | 28 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 87,000 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS DETEX Penetrating Lubricant, 11oz, Aerosol, Clear (57316)
- WILKERSON Air Regulator, 2 In NPT, 1,200 cfm, 300 psi (R40-0C-000)
- DAYTON 5L390 V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (5L390)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 2RS PRX)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4S)
- Iko Plain Bearings