Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS28
Mfr # PHS28
Zoro # G808359116
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M27-2
- Inside Dia. 28 mm
- Housing Carbon Steel
- Static Radial Load 87,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS28
- Zoro # G808359116
- UPC # 4549557048708
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M27-2 |
Inside Dia. | 28 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 87,000 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" Standard Hose Barb Splicer, 25PCS (HRK14B14B-B25-P)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2846)
- B B MANUFACTURING 576-2P-06, Timing Belt, Neoprene, Fiberglass (576-2P-06)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" O-Ring Bo (6408-H08-O)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Precision Greasable Rod End, Steel (KML16Z)
- Iko Spherical Rod Ends