Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS25
Mfr # PHS25
Zoro # G008359077
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M24-2
- Inside Dia. 25 mm
- Housing Carbon Steel
- Static Radial Load 72,700 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS25
- Zoro # G008359077
- UPC # 4549557048685
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M24-2 |
Inside Dia. | 25 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 72,700 N |
Description
Lubrication type Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- VIAIR Inflation Valve, For 1/4" Air Line Compre (92839)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- Iko Spherical Rod Ends