Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS22L
Mfr # PHS22L
Zoro # G008359169
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M22-1.5
- Inside Dia. 22 mm
- Housing Carbon Steel
- Static Radial Load 41,700 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS22L
- Zoro # G008359169
- UPC # 4549557048678
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M22-1.5 |
Inside Dia. | 22 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 41,700 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Quick Connect 90 Degree Compact Grease Coupler (HC-90Q)
- GROZ Air Lubricator, 1in NPT, 318 cfm, 290 psi (L1795-M)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3R25)
- LOC-LINE Flex Hose Double Socket, PK4 (51811)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- Iko Spherical Rod Ends