Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS22EC
Mfr # PHS22EC
Zoro # G008359183
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M22-1.5
- Inside Dia. 22 mm
- Housing Carbon Steel
- Static Radial Load 36,400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS22EC
- Zoro # G008359183
- UPC # 4549557048654
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M22-1.5 |
Inside Dia. | 22 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 36,400 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CLAAS 617309 Replacement Belt, D128 (D128)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 79" ) 11.5" x5" x1.2" (A-A77K)
- BESTORQ 4L520 V Belt, 52 in Outside Length, 1/2 in Top Width, 1 Ribs (4L520)
- GATES 1/4" x 50 ft Multipurpose Air Hose 200 psi (28823)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- Iko Spherical Rod Ends