Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS20L
Mfr # PHS20L
Zoro # G908359207
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M20-1.5
- Inside Dia. 20 mm
- Housing Carbon Steel
- Static Radial Load 35,500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS20L
- Zoro # G908359207
- UPC # 4549557048630
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M20-1.5 |
Inside Dia. | 20 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 35,500 N |
Description
Lubrication type Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flare Nozzle, Black, 1", PK20 (49427-BLK)
- POWERFLITE 3L560 56" Outside Length, 3/8" Top Width, 1 Ribs (3L560-2)
- NSK NSK-6202VVC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202VVC3 (6202VVC3)
- GATES Truflex V-Belts, 3L130 (3L130)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5)
- Iko Spherical Rod Ends