Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS20ECL
Mfr # PHS20ECL
Zoro # G308359128
original price:
$104.99
8% off
new price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M20-1.5
- Inside Dia. 20 mm
- Housing Carbon Steel
- Static Radial Load 30,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS20ECL
- Zoro # G308359128
- UPC # 4549557048623
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M20-1.5 |
Inside Dia. | 20 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 30,000 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-32-5-I-P (AEVC-32-5-I-P)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THP-N-375)
- SLIP PLATE Dry Lubricant, General Purpose, 1 Gal Can, Black (SLIP1-4X1G)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- Iko Plain Bearings