Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS18A
Mfr # PHS18A
Zoro # G508359164
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M18-1.5
- Inside Dia. 18 mm
- Housing Carbon Steel
- Static Radial Load 30,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHS18A
- Zoro # G508359164
- UPC # 4549557048562
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M18-1.5 |
Inside Dia. | 18 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 30,200 N |
Description
Lubrication type Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Toggle Switch H-22-SW (H-22-SW)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DXPSR04.00)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20RSS (MR20RSS)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- Iko Plain Bearings