Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS16EC
Mfr # PHS16EC
Zoro # G308359227
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M16-2
- Inside Dia. 16 mm
- Housing Carbon Steel
- Static Radial Load 21,100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS16EC
- Zoro # G308359227
- UPC # 4549557048531
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M16-2 |
Inside Dia. | 16 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 21,100 N |
Description
Maintenance-free type Rod ends, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTX100-50CE-G)
- FESTO Suction Cup VASB-100-1/4-PUR-B (VASB-100-1/4-PUR-B)
- CLIMAX METAL PRODUCTS ISTC-037-24 One-Piece Threaded Clamping Collar (ISTC-037-24)
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-27)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- Iko Plain Bearings