Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS14LA
Mfr # PHS14LA
Zoro # G308359159
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M14-2
- Inside Dia. 14 mm
- Housing Carbon Steel
- Static Radial Load 20,900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS14LA
- Zoro # G308359159
- UPC # 4549557048517
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M14-2 |
Inside Dia. | 14 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 20,900 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Weiler 804-56103 4.5 x .625 x 875 in. Wolverine Type 1 Thin Cutting Wheel; A60T (804-56103)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2116717 / GARDNER DENVER (B1SA0001454)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 2-Bolt Flange, F2B-SC-010 (124199 F2B-SC-010)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- Iko Spherical Rod Ends