Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS14ECL
Mfr # PHS14ECL
Zoro # G108359113
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M14-2
- Inside Dia. 14 mm
- Housing Carbon Steel
- Static Radial Load 17,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS14ECL
- Zoro # G108359113
- UPC # 4549557048500
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M14-2 |
Inside Dia. | 14 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 17,200 N |
Description
Maintenance-free type Rod ends, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.45 inch OD (BK47H)
- SUPCO Molded Cogged V Belt, BX81 (BX81)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/8" (9S118)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- Iko Spherical Rod Ends