Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS14A
Mfr # PHS14A
Zoro # G108359090
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M14-2
- Inside Dia. 14 mm
- Housing Carbon Steel
- Static Radial Load 20,900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHS14A
- Zoro # G108359090
- UPC # 4549557048487
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M14-2 |
Inside Dia. | 14 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 20,900 N |
Description
Lubrication type Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- CHIEF Detent Kit Valve Accessory 3-Position For 30 Gpm Valves, 220938 (220938)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06S)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1210)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- Iko Spherical Rod Ends