Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS12LA
Mfr # PHS12LA
Zoro # G108359120
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M12-1.75
- Inside Dia. 12 mm
- Housing Carbon Steel
- Static Radial Load 16,900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS12LA
- Zoro # G108359120
- UPC # 4549557048470
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M12-1.75 |
Inside Dia. | 12 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 16,900 N |
Description
Lubrication type Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6213 2Z C3, Deep Groove Ball Bear, SRow 90140Mm (6213 2Z C3)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- GUARDAIR Swivel Connector, 1/4 In FNPT to MNPT (14NFNMH05)
- NATIONAL Small Bore Inch Seal, 482310 (482310)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- Iko Spherical Rod Ends