Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS12ECL
Mfr # PHS12ECL
Zoro # G808359154
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M12-1.75
- Inside Dia. 12 mm
- Housing Carbon Steel
- Static Radial Load 13,700 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS12ECL
- Zoro # G808359154
- UPC # 4549557048463
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M12-1.75 |
Inside Dia. | 12 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 13,700 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/4hp, D/D Blower (3LU76)
- PIX Belt, BX Cogged, 21/32 x 39 in. OC (BX36)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/8" (L09578)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- Iko Spherical Rod Ends