Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS10LA
Mfr # PHS10LA
Zoro # G808359086
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M10-1.5
- Inside Dia. 10 mm
- Housing Carbon Steel
- Static Radial Load 13,300 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS10LA
- Zoro # G808359086
- UPC # 4549557048432
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M10-1.5 |
Inside Dia. | 10 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 13,300 N |
Description
Lubrication type Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F170)
- MEGADYNE METRIC V BELT V-BELTS (SPZ1362)
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2445059004GS)
- DAYTON 5L590 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (5L590)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- ZORO SELECT Male Rod End, 3/8-24, RH (5RKD4)
- Iko Spherical Rod Ends