Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS10A
Mfr # PHS10A
Zoro # G608359156
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M10-1.5
- Inside Dia. 10 mm
- Housing Carbon Steel
- Static Radial Load 13,300 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS10A
- Zoro # G608359156
- UPC # 4549557048401
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M10-1.5 |
Inside Dia. | 10 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 13,300 N |
Description
Lubrication type Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (H715310)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-10)
- DAYTON Motor Start Capacitor, 300-360 MFD, Round (2MEP7)
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 90V DC Voltage (2H592)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- Iko Spherical Rod Ends