Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA8L
Mfr # PHSA8L
Zoro # G508359140
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M8-1.25
- Inside Dia. 8 mm
- Housing Zinc Alloy
- Static Radial Load 10,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSA8L
- Zoro # G508359140
- UPC # 4549557048791
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M8-1.25 |
Inside Dia. | 8 mm |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 10,200 N |
Item | Rod End |
Description
Lubrication type Rod ends-die cast type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (AK84X1)
- INGERSOLL-RAND Auxiliary Valve, Ingersoll Rand (49816283)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 480mm PL, T96 (480-5M-25)
- NTN NTN 6200, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Open (6200)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- Iko Plain Bearings