Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA8
Mfr # PHSA8
Zoro # G308359265
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M8-1.25
- Inside Dia. 8 mm
- Housing Zinc Alloy
- Static Radial Load 10,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSA8
- Zoro # G308359265
- UPC # 4549557048784
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M8-1.25 |
Inside Dia. | 8 mm |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 10,200 N |
Item | Rod End |
Description
Lubrication type Rod ends-die cast type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST CLIPS Anvil Retainer Clip Refill, 3/4" (750-5)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4003P10NB, Return Line, 10 micron, Outside-In (MF0062426)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (1K066)
- CONTINENTAL CONTITECH 3L220 Cut Edge V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- ZORO SELECT Male Rod End, 1/2-20, LH (5RKE1)
- Iko Plain Bearings