Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA6L
Mfr # PHSA6L
Zoro # G408359172
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M6-1
- Inside Dia. 6 mm
- Housing Zinc Alloy
- Static Radial Load 6760 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHSA6L
- Zoro # G408359172
- UPC # 4549557048777
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M6-1 |
Inside Dia. | 6 mm |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 6760 N |
Item | Rod End |
Description
Lubrication type Rod ends-die cast type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- LINCOLN Oil Pump Transfer System, Air-Operated (2424)
- BANDO 5M Ht Timing Belt, 635-5M-15 (635-5M-15)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SPK-28-F)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- Iko Spherical Rod Ends