Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA6
Mfr # PHSA6
Zoro # G008359220
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M6-1
- Inside Dia. 6 mm
- Housing Zinc Alloy
- Static Radial Load 6760 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSA6
- Zoro # G008359220
- UPC # 4549557048760
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M6-1 |
Inside Dia. | 6 mm |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Item | Rod End |
Static Radial Load | 6760 N |
Description
Lubrication type Rod ends-die cast type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSRM01.00)
- SPEEDAIRE Spring, PN21AA635G (PN21AA635G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth (50BS17H X 1 3/16)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304-2RS (6304 2RS/C3 PRX)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- Iko Plain Bearings