Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA5L
Mfr # PHSA5L
Zoro # G608359095
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M5-0.8
- Inside Dia. 5 mm
- Housing Zinc Alloy
- Static Radial Load 5470 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSA5L
- Zoro # G608359095
- UPC # 4549557048753
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M5-0.8 |
Inside Dia. | 5 mm |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Item | Rod End |
Static Radial Load | 5470 N |
Description
Lubrication type Rod ends-die cast type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, 6 In. (21EM30)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- FAG BEARINGS FAG-6006 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6006 2ZR C3 (6006 2ZR C3)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEP040508)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- Iko Plain Bearings