Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA5
Mfr # PHSA5
Zoro # G808359253
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M5-0.8
- Inside Dia. 5 mm
- Housing Zinc Alloy
- Static Radial Load 5470 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHSA5
- Zoro # G808359253
- UPC # 4549557048746
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M5-0.8 |
Inside Dia. | 5 mm |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 5470 N |
Item | Rod End |
Description
Lubrication type Rod ends-die cast type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series MNPT, 1/4", Coupler 1/4", BR (2EM2-B)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod. (297092)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- SPEEDAIRE Air Cylinder, 6 in Bore, 4 in Stroke, NFPA Double Acting (2W489)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- Iko Plain Bearings