Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA22L
Mfr # PHSA22L
Zoro # G008359091
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M22-1.5
- Inside Dia. 22 mm
- Housing Zinc Alloy
- Static Radial Load 40,400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSA22L
- Zoro # G008359091
- UPC # 4549557048937
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M22-1.5 |
Inside Dia. | 22 mm |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 40,400 N |
Item | Rod End |
Description
Lubrication type Rod ends-die cast type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/3VX850 Banded Cogged V-Belt, 85" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX850)
- REELCRAFT Latch Plate Spring (S400018)
- GLOBAL GSC-200-B Set Screw Collar (GSC-200-B)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- Iko Plain Bearings