Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA22
Mfr # PHSA22
Zoro # G508359263
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M22-1.5
- Inside Dia. 22 mm
- Housing Zinc Alloy
- Static Radial Load 40,400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHSA22
- Zoro # G508359263
- UPC # 4549557048920
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M22-1.5 |
Inside Dia. | 22 mm |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 40,400 N |
Item | Rod End |
Description
Lubrication type Rod ends-die cast type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 870J6 Vee-Rib Belt (870J6)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SPB24OPN)
- LPS Hvy Dty Silicone Lubricant w/Detex, 13 Oz. (51516)
- PARKER STD SERIES PLASTIC CLAMP (1095-PP)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- Iko Spherical Rod Ends