Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA20L
Mfr # PHSA20L
Zoro # G308359142
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M20-1.5
- Inside Dia. 20 mm
- Housing Zinc Alloy
- Static Radial Load 33,400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSA20L
- Zoro # G308359142
- UPC # 4549557048913
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M20-1.5 |
Inside Dia. | 20 mm |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 33,400 N |
Item | Rod End |
Description
Lubrication type Rod ends-die cast type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla® HFZ3850YW2 3/8"x50' 300 PSI Hybrid Polymer All Weather Air Hose (HFZ3850YW2)
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 84 in L Outside, 11/32 in THK (A82R)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3325X4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Metric Precision Rod End (MHFR16T)
- Iko Plain Bearings