Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA18L
Mfr # PHSA18L
Zoro # G108359175
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M18-1.5
- Inside Dia. 18 mm
- Housing Zinc Alloy
- Static Radial Load 28,800 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSA18L
- Zoro # G108359175
- UPC # 4549557048890
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M18-1.5 |
Inside Dia. | 18 mm |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Item | Rod End |
Static Radial Load | 28,800 N |
Description
Lubrication type Rod ends-die cast type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT (R2-4-24M)
- VALTERRA Valterra A01-2222VP Hi-Flow 50-55 PSI 90° Water Regulator (A01-2222VP)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC32GN25)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- Iko Spherical Rod Ends