Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA18
Mfr # PHSA18
Zoro # G408359196
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M18-1.5
- Inside Dia. 18 mm
- Housing Zinc Alloy
- Static Radial Load 28,800 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHSA18
- Zoro # G408359196
- UPC # 4549557048883
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M18-1.5 |
Inside Dia. | 18 mm |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Item | Rod End |
Static Radial Load | 28,800 N |
Description
Lubrication type Rod ends-die cast type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush Set, 90VDC, 9/16 In. L, PK2 (33K906)
- TRICO Coolant System, 2 Lines (30802)
- DIXON Series 1, Jumbo AirLine Filter Auto, 1" (F17-800A)
- CONTINENTAL 3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012638)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- Iko Plain Bearings