Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA16L
Mfr # PHSA16L
Zoro # G908359078
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M16-2
- Inside Dia. 16 mm
- Housing Zinc Alloy
- Static Radial Load 23,900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSA16L
- Zoro # G908359078
- UPC # 4549557048876
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M16-2 |
Inside Dia. | 16 mm |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 23,900 N |
Item | Rod End |
Description
Lubrication type Rod ends-die cast type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth (50BS26H X 1 1/4)
- SPRAYON Layout Fluid, Blue, 12 Oz. Net (SC0603000)
- NSK 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 20mm ID x 42mm OD x 12mm W; Sealed (6004DDU)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-MP)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- Iko Spherical Rod Ends