Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA14
Mfr # PHSA14
Zoro # G308359241
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M14-2
- Inside Dia. 14 mm
- Housing Zinc Alloy
- Static Radial Load 20,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSA14
- Zoro # G308359241
- UPC # 4549557048845
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M14-2 |
Inside Dia. | 14 mm |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Item | Rod End |
Static Radial Load | 20,000 N |
Description
Lubrication type Rod ends-die cast type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Start Up Kit (32305898)
- PIX Belt, BX Cogged, 21/32 x 80 in. OC (BX77)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- Iko Plain Bearings