Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA12L
Mfr # PHSA12L
Zoro # G908359184
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M12-1.75
- Inside Dia. 12 mm
- Housing Zinc Alloy
- Static Radial Load 16,400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHSA12L
- Zoro # G908359184
- UPC # 4549557048838
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M12-1.75 |
Inside Dia. | 12 mm |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Item | Rod End |
Static Radial Load | 16,400 N |
Description
Lubrication type Rod ends-die cast type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (HCFLU207-23)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZY07530-05-41-G)
- FESTO Push-In Connector QS-16 (QS-16)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Connection Size - Air Treatment: 1/2 in NPT (C28-04-FKG0B)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- Iko Spherical Rod Ends