Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA10L
Mfr # PHSA10L
Zoro # G908359221
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M10-1.5
- Inside Dia. 10 mm
- Housing Zinc Alloy
- Static Radial Load 13,100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSA10L
- Zoro # G908359221
- UPC # 4549557048814
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M10-1.5 |
Inside Dia. | 10 mm |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 13,100 N |
Item | Rod End |
Description
Lubrication type Rod ends-die cast type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- BAILEY Double Sealed Bearing 1.57 Id, 2.67 Od, 0.59 Width, 150661 (150661)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL77)
- NATIONAL Small Bore Inch Seal, 471379 (471379)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- Iko Spherical Rod Ends