Shop All Spherical Rod Ends
Iko
Rod End, Metric - Die cast, #PHSA10
Mfr # PHSA10
Zoro # G108359083
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M10-1.5
- Inside Dia. 10 mm
- Housing Zinc Alloy
- Static Radial Load 13,100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSA10
- Zoro # G108359083
- UPC # 4549557048807
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M10-1.5 |
Inside Dia. | 10 mm |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Item | Rod End |
Static Radial Load | 13,100 N |
Description
Lubrication type Rod ends-die cast type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-18337, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18337 (18337)
- CONTINENTAL 3/8" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-100)
- WILLIAMS Williams Maintenance Kit, 10 t (4M10T)
- DAYTON Motor, PSC, 1/3hp, 1075/4,208-230, Ring/Stud (7E666)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- SEALMASTER Female Rod End Bearing, CFFL 16T (CFFL 16T)
- Iko Plain Bearings