Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB8NF
Mfr # POSB8NF
Zoro # G008359114
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 1/2"-20
- Inside Dia. 1/2 in
- Housing Carbon Steel
- Static Radial Load 36,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # POSB8NF
- Zoro # G008359114
- UPC # 4549557070976
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 1/2 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 36,200 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Male Thread Right Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- PARKER Filter (932617Q)
- COXREELS Roller Bracket Cabinet (4RB)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NML8S)
- Iko Spherical Rod Ends