Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB8L
Mfr # POSB8L
Zoro # G508359249
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 1/2"-20
- Inside Dia. 1/2 in
- Housing Carbon Steel
- Static Radial Load 36,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB8L
- Zoro # G508359249
- UPC # 4549557049859
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 1/2 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 36,200 N |
Description
Inch series Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 925566, Pressure Line, 250 micron, Outside-In (MF0575721)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E612LM)
- TRITAN Two Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (2AK46 X 1)
- SKF SKF-GE25ES, Spherical Plain Brgs, GE25ES (GE25ES)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- MIDWEST FASTENER 1/4"-28 Fine Thread Female Heim Joint 2PK (36581)
- Iko Spherical Rod Ends