Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB8
Mfr # POSB8
Zoro # G308359203
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 1/2"-20
- Inside Dia. 1/2 in
- Housing Carbon Steel
- Static Radial Load 36,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB8
- Zoro # G308359203
- UPC # 4549557049842
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 1/2 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 36,200 N |
Description
Inch series Rod ends, Insert type, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Mounting Bracket (PN31XG6107G)
- LPS Anti-Seize Compound, 0.5 lb. (06508)
- CENTURY Evaporative Cooler Motor, Ball, 115V, CCWLE (VB2054V1)
- YORK Oil, C-Type, 5 Gallon, Mineral Lubricant (011-00312-000)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- Iko Plain Bearings