Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB7L
Mfr # POSB7L
Zoro # G108359229
original price:
$31.49
9% off
new price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 7/16"-20
- Inside Dia. 7/16 in
- Housing Carbon Steel
- Static Radial Load 26,100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB7L
- Zoro # G108359229
- UPC # 4549557049835
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 7/16 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 26,100 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Idler Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth (80BB12H)
- MONARCH Poly Reservoir (500206414168)
- QUEST NUCHAIN - Chain & Cable Lubricant with Moly, 16oz, 12PK (5760)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- Iko Spherical Rod Ends