Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB6LNF
Mfr # POSB6LNF
Zoro # G208359099
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 3/8"-24
- Inside Dia. 3/8 in
- Housing Carbon Steel
- Static Radial Load 21,600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # POSB6LNF
- Zoro # G208359099
- UPC # 4549557070914
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 3/8 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 21,600 N |
Description
Inch series Rod ends, Insert type, With Male Thread Left Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 1In Tubex1In Pipe Male Connector (C5205X16)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6011B2V05, Pressure Line, 5 micron, Outside-In (MF0058514)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- FAFNIR Double Row Angular Contact Ball Bearing, Shielded, #5205KD (5205KD)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- ZORO SELECT Male Rod End, 1/2-20, RH (5RKD6)
- Iko Spherical Rod Ends