Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB6L
Mfr # POSB6L
Zoro # G608359262
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 3/8"-24
- Inside Dia. 3/8 in
- Housing Carbon Steel
- Static Radial Load 21,600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB6L
- Zoro # G608359262
- UPC # 4549557049811
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 3/8 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 21,600 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6311Z, 6300 Series Single Row Deep Groove Ball Bearing (6311Z)
- ENERPAC Relief Valve Assy (CJ160900W)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, El (2070-8-8s)
- SKF Instrument & Mini - Metric Bearings (608 2RSH/C3GJN)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- Iko Plain Bearings