Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB6
Mfr # POSB6
Zoro # G008359176
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 3/8"-24
- Inside Dia. 3/8 in
- Housing Carbon Steel
- Static Radial Load 21,600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # POSB6
- Zoro # G008359176
- UPC # 4549557049804
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 3/8 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 21,600 N |
Description
Inch series Rod ends, Insert type, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- BESTORQ BX42 Cogged Belt, 45 in Outside Length, 21/32 in Top Width, 1 Ribs (BX42)
- SMC Valve, Single, 5 Port, 2 Position, 110VAC (SY3140-3GZ)
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 115 Volt, Copeland Original OEM Motor (ESP-OL50EM16H)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- Iko Spherical Rod Ends