Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB5LNF
Mfr # POSB5LNF
Zoro # G308359104
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 5/16"-24
- Inside Dia. 5/16 in
- Housing Carbon Steel
- Static Radial Load 14,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB5LNF
- Zoro # G308359104
- UPC # 4549557070891
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 5/16 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 14,200 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Male Thread Left Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Modular Manifold Brackets, PK2 (32095)
- BESTORQ 575K12 Micro V Belt, 57.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (575K12)
- SKF SKF-51103, Single Row Ball Brgs, 51103 (51103)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- Iko Plain Bearings