Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB4NF
Mfr # POSB4NF
Zoro # G008359268
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 1/4"-28
- Inside Dia. 1/4 in
- Housing Carbon Steel
- Static Radial Load 8870 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB4NF
- Zoro # G008359268
- UPC # 4549557070884
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 1/4 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 8870 N |
Description
Inch series Rod ends, Insert type, With Male Thread Right Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- MILTON Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50 (1702-4BK)
- MARATHON General Purpose Motor 2 HP, 3 phase, 1800 RPM, 230/460 V, 145TC Rolled Steel Frame, TEFC (GT1207)
- BREEZE Hose Clamp, GP, SAE 12,305SS, PK10 (63012H)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Female Rod End, LH, #10-32 (CFL3)
- Iko Spherical Rod Ends