Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB4L
Mfr # POSB4L
Zoro # G508359225
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 1/4"-28
- Inside Dia. 1/4 in
- Housing Carbon Steel
- Static Radial Load 8870 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB4L
- Zoro # G508359225
- UPC # 4549557049774
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 1/4 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 8870 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.75 inch OD (13V475SH)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (C5050-1EP)
- GATES PowerGrip Timing Belts, 82XL037 (82XL037)
- ACCU-LUBE Synthetic Lubricant, MQL, 1 Gal, VOC Free (LBSYNT01)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 High Misalignment Rod End, Carbon Steel (PCYFL8T)
- Iko Plain Bearings