Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB3L
Mfr # POSB3L
Zoro # G008359206
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size #10-32
- Inside Dia. 0.19 in
- Housing Carbon Steel
- Static Radial Load 4850 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # POSB3L
- Zoro # G008359206
- UPC # 4549557049750
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.19 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 4850 N |
Description
Inch series Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- SKF SKF-6304Z, Single Row Ball Brgs, 6304Z (6304Z)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 100 (H613-100K)
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke (CST271)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Female, Rod End, RH, 14/14.065mm (MCFR14)
- Iko Spherical Rod Ends