Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB3
Mfr # POSB3
Zoro # G308359111
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size #10-32
- Inside Dia. 0.19 in
- Housing Carbon Steel
- Static Radial Load 4850 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB3
- Zoro # G308359111
- UPC # 4549557049743
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.19 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 4850 N |
Description
Inch series Rod ends, Insert type, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9021FCP8H, Pressure Line, 3 micron (ZX-HC9021FCP8H)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- LUBRIPLATE H-1/Food Grade Heavy Duty Tacky Grease For Multi-Purpose Use PK40 (L0236-098)
- EATON AEROQUIP Adpt, MJIC, 1-7/8-12, Plug (900599-24S)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- Iko Spherical Rod Ends