Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB2L
Mfr # POSB2L
Zoro # G008359244
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size #6-32
- Inside Dia. 1/8 in
- Housing Carbon Steel
- Static Radial Load 2160 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # POSB2L
- Zoro # G008359244
- UPC # 4549557049712
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | #6-32 |
Inside Dia. | 1/8 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 2160 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2XG10-12V-06)
- MITSUBOSHI A19 21Inch Outside Length, 1 Ribs (A19)
- BESTORQ Husqvarna 1130SBEXP (96195000200) (Impeller 2006) Snow Blower / Thrower Replacement Belt, B36 (B36)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16P)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- Iko Spherical Rod Ends