Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB2
Mfr # POSB2
Zoro # G608359149
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size #6-32
- Inside Dia. 1/8 in
- Housing Carbon Steel
- Static Radial Load 2160 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB2
- Zoro # G608359149
- UPC # 4549557049705
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | #6-32 |
Inside Dia. | 1/8 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 2160 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Oil-Free Compressor, 6 gal., 150 psi (BTFP02012)
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 105 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R96)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-3/8" (9S238)
- CONTINENTAL CONTITECH B78 Wrapped V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (B78)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- Iko Spherical Rod Ends