Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB16NF
Mfr # POSB16NF
Zoro # G508359218
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 1-1/4"-12
- Inside Dia. 1 in
- Housing Carbon Steel
- Static Radial Load 112,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB16NF
- Zoro # G508359218
- UPC # 4549557070877
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 1-1/4"-12 |
Inside Dia. | 1 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 112,000 N |
Description
Inch series Rod ends, Insert type, With Male Thread Right Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (P39PGK)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF175-30/1-H-56C)
- ZORO SELECT Snap-Hose Clamp, Black, 0.93"Max ID, PK50 (HC-J-PA66-BK)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 40 # of Teeth (35BS40H X 3/4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- Iko Plain Bearings