Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB16L
Mfr # POSB16L
Zoro # G008359251
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 1-1/4"-12
- Inside Dia. 1 in
- Housing Carbon Steel
- Static Radial Load 112,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB16L
- Zoro # G008359251
- UPC # 4549557049910
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 1-1/4"-12 |
Inside Dia. | 1 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 112,000 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F8)
- INGERSOLL-RAND Valve and Gasket Kit, For 45465721 (32307118)
- CENTURY Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y (UH1016NBV1)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (1L705)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Male Stud, Rod End, RH, 38mm (MCMR16S)
- Iko Spherical Rod Ends